Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JAG-138-10

Adalet Fittings

JAG-138-10

Adalet Fittings
FITTING USED FOR TERMINATING
Item Number
JAG-138-10
MFG Item Number
41995
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
JAG-138-10
FITTING USED FOR TERMINATING

Series Information

Specifications

Specifications
Manufacturer Part Number 41995
Manufacturer Adalet
Family Series Adalet Fittings
Description FITTING USED FOR TERMINATING JACKETED CABLE 1.22 - 1.38 DIA
Conduit/Cable Type Metal Clad Cable
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Material Aluminum Alloy
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.39 lbs
Gross Weight 0.5 lbs