Obsolete
Series Information
| Manufacturer Part Number | 42022 |
|---|---|
| Manufacturer | Adalet |
| Family Series | Adalet Fittings |
| Description | FITTING USED FOR TERMINATING JACKETED CABLE 2.05 - 2.19 DIA |
| Conduit/Cable Type | Metal Clad Cable |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 2 " |
| Hub Size | 2 " |
| Material | Aluminum Alloy |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 1.6 lbs |
| Gross Weight | 1.5 lbs |