Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JAG-343-30

Adalet Fittings

JAG-343-30

Adalet Fittings
FITTING USED FOR TERMINATING
Item Number
JAG-343-30
MFG Item Number
42052
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
JAG-343-30
FITTING USED FOR TERMINATING

Series Information

Specifications

Specifications
Manufacturer Part Number 42052
Manufacturer Adalet
Family Series Adalet Fittings
Description FITTING USED FOR TERMINATING JACKETED CABLE 3.26 - 3.43 DIA
Conduit/Cable Type Metal Clad Cable
Connection Type Compression
Angle Straight
Trade Size 3 "
Hub Size 3 "
Material Aluminum Alloy
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 2.82 lbs
Gross Weight 3 lbs