Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JAG-412-35
FITTING USED FOR TERMINATING
This item cannot be canceled or returned
Description
FITTING USED FOR TERMINATING
Specifications
Specifications
| Manufacturer Part Number |
42064 |
| Manufacturer |
Adalet |
| Family Series |
Adalet Fittings |
| Description |
FITTING USED FOR TERMINATING JACKETED CABLE 3.90 - 4.12 DIA |
| Conduit/Cable Type |
Metal Clad Cable |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
3-1/2 " |
| Hub Size |
3-1/2 " |
| Material |
Aluminum Alloy |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
3.08 lbs |
| Gross Weight |
3.25 lbs |
JAG-412-35
Adalet Fittings