Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JAH-1 Killark Electrical Box Covers, 1/2in. ALUM JAL SERIES
JAH-1 Killark Electrical Box Covers, 1/2in. ALUM JAL SERIES
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
JAH-1 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Box Covers |
| Description |
1/2in. ALUM JAL SERIES |
| Composition |
Metallic |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Comments |
Replacement Cover |
| Net Weight |
0.94 lbs |
| Gross Weight |
0.94 lbs |
JAH-1
Killark Electrical Box Covers