Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
JALX-10
Killark Conduit Outlet Bodies
1/2in. AL JAL X TYPE W/1/2in. BLANK
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
1/2in. AL JAL X TYPE W/1/2in. BLANK
Specifications
Specifications
| Manufacturer Part Number |
JALX-10 |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
1/2in. AL JAL X TYPE W/1/2in. BLANK COVER |
| Shape |
X |
| Number of Hubs |
4 |
| Cover Included |
Yes |
| Composition |
Aluminum |
| Approvals |
CE, CSA |
| Net Weight |
3.16 lbs |
| Gross Weight |
3.16 lbs |
JALX-10
Killark Conduit Outlet Bodies