Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JALX-2
3/4in. ALUM X TYPE BOX ONLY
This item cannot be canceled or returned
Description
3/4in. ALUM X TYPE BOX ONLY
Specifications
Specifications
| Manufacturer Part Number |
JALX-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes |
| Description |
3/4in. ALUM X TYPE BOX ONLY |
| Hub Size |
3/4 " |
| Shape |
X |
| Composition |
Aluminum |
| Cover Included |
No |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Comments |
Box Only |
| Net Weight |
2.02 lbs |
| Gross Weight |
2.02 lbs |
JALX-2
Killark Electrical Boxes