Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
JALX-31
Killark Conduit Outlet Bodies
1in. ALUM JAL OUTLET BODY W/ HUB COVER
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
1in. ALUM JAL OUTLET BODY W/ HUB COVER
Specifications
Specifications
| Manufacturer Part Number |
JALX-31 |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
1in. ALUM JAL OUTLET BODY W/ HUB COVER |
| Shape |
X |
| Number of Hubs |
4 |
| Cover Included |
Yes |
| Composition |
Copper Free Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
3.4 lbs |
| Gross Weight |
3.4 lbs |
JALX-31
Killark Conduit Outlet Bodies