JAL Series Information
Applications
To provide access to conductors for pulling, splicing, and maintenance. May be used as a fixture hanger.
Features
• JL – Cast external hubs with integral bushings
• JAL – Four drilled and tapped conduit openings in an “x” configuration (three, close-up plugs included to allow five variations from one body)
| Product Series | JAL |
|---|---|
| Manufacturer Part Number | JALX-40 |
| Manufacturer | Killark |
| Family Series | Killark Electrical Boxes, JAL Series |
| Description | 1-1/4in. AL JAL X TYPE |
| Shape | X |
| Number of Hubs | 1 |
| Composition | Aluminum |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Cover Type | Surface |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 3.48 lbs |
| Gross Weight | 0.52 lbs |