Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JAN-43N-208-E000 Mencom Cordsets, JAN Series, 4 PORT M8 NPN JBOX TO MDC-8
MFG Item Number
JAN-43N-208-E000
JAN-43N-208-E000 Mencom Cordsets, JAN Series, 4 PORT M8 NPN JBOX TO MDC-8
MFG Item Number
JAN-43N-208-E000
This item cannot be canceled or returned
Description
4 PORT M8 NPN JBOX TO MDC-8
Specifications
Specifications
| Manufacturer Part Number |
JAN-43N-208-E000 |
| Manufacturer |
Mencom |
| Product Series |
JAN |
| Family Series |
Mencom Cordsets, JAN Series |
| Description |
4 PORT M8 NPN JBOX TO MDC-8 |
| Output Class |
Pico (M8) |
| Number of Pins |
3 |
| Number of Output Ports |
4 |
| Trunk Connection |
Receptacle - Micro (M12) |
| Trunk Conductors |
8 |
| Material |
Polypropylene |
| Status Indicator |
LED (NPN) |
| Voltage |
48 VDC |
| Current Rating |
Block: 8 A, Port: 3 A |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JAN-43N-208-E000
Mencom Cordsets, JAN Series