Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JAN-830-010-F000 Mencom Cordsets, JAN Series, 8 PL NAN BLOCK FIELD WIRE
MFG Item Number
JAN-830-010-F000
JAN-830-010-F000 Mencom Cordsets, JAN Series, 8 PL NAN BLOCK FIELD WIRE
MFG Item Number
JAN-830-010-F000
This item cannot be canceled or returned
Description
8 PL NAN BLOCK FIELD WIRE
Specifications
Specifications
| Manufacturer Part Number |
JAN-830-010-F000 |
| Manufacturer |
Mencom |
| Product Series |
JAN |
| Family Series |
Mencom Cordsets, JAN Series |
| Description |
8 PL NAN BLOCK FIELD WIRE |
| Output Class |
Pico (M8) |
| Number of Pins |
3 |
| Number of Output Ports |
8 |
| Trunk Connection |
Field Wireable |
| Trunk Conductors |
10 |
| Material |
Polypropylene |
| Status Indicator |
None |
| Voltage |
150 VAC, 150 VDC |
| Current Rating |
Block: 8 A, Port: 3 A |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JAN-830-010-F000
Mencom Cordsets, JAN Series