Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Programmable Logic Controllers
JAPMC-AN2300-E
Yaskawa Programmable Logic Controllers
ANALOG INPUT 8 CHNNL, +/-10V OR 0
MFG Item Number
JAPMC-AN2300-E
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
ANALOG INPUT 8 CHNNL, +/-10V OR 0
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Programmable Logic Controllers |
| Manufacturer Part Number |
JAPMC-AN2300-E |
| Description |
ANALOG INPUT 8 CHNNL, +/-10V OR 0 TO 10V |
| Accessory Type |
I/O Module |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.555 lbs |
JAPMC-AN2300-E
Yaskawa Programmable Logic Controllers