Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Programmable Logic Controllers
JAPMC-CP2210
Yaskawa Programmable Logic Controllers
MEMORY CARD MP2200 CPU-02 MDL
MFG Item Number
JAPMC-CP2210
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
MEMORY CARD MP2200 CPU-02 MDL
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Programmable Logic Controllers |
| Manufacturer Part Number |
JAPMC-CP2210 |
| Description |
MEMORY CARD MP2200 CPU-02 MDL |
| Accessory Type |
Module |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.585 lbs |
JAPMC-CP2210
Yaskawa Programmable Logic Controllers