Series Information
| Manufacturer Part Number | JB1DWH-A |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The Low Voltage Surface Mount Outlet Box is a one-gang style box designed for low voltage applications. It is made to be used with the Pan-Way LD profile raceway. The Low Voltage Surface Mount Outlet Box features breakout for ½”, ¾”, or 1” diameter |
| Material | Non-Metallic |
| Color | White |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |