Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JBBS-57-E811
Junction Box; Eurofast; 8 Ports;
This item cannot be canceled or returned
Description
Junction Box; Eurofast; 8 Ports;
Specifications
Specifications
| Manufacturer Part Number |
U0205 |
| Manufacturer |
Turck |
| Family Series |
Turck Process Control |
| Description |
Junction Box; Eurofast; 8 Ports; M12 Connectors; Voltage Monitoring; LED |
| Type |
Actuator Box |
| Design |
Sensor Box |
| Electrical Connection |
M12 Plug Connector, 7/8 " Plug Connector |
| Connection |
M12, 7/8" |
| Net Weight |
1.36 lbs |
| Gross Weight |
1.55 lbs |
JBBS-57-E811
Turck Process Control