JBDAC292619
Appleton Enclosures, JBDA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBDAC292619

Appleton Enclosures, JBDA Series

JBDAC292619

Appleton Enclosures, JBDA Series
ATX ALUM ENCL 295X265X195 EXD
MFG Item Number
JBDAC292619
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JBDA Series
Item #
JBDAC292619
ATX ALUM ENCL 295X265X195 EXD

JBDA Series Information

Appleton flameproof ATX JBDA and JBDF ‑ ECDA and ECDF Series customized enclosures are available in a wide range of sizes, and can be factory customized to suit various junction box, enclosure and control applications. They are particularly suited for oil and gas industry applications in classified hazardous locations exposed to flammable gases, vapors or dusts. The JBD Series may be customized to house terminal blocks. The ECD Series may be customized to house a range of components such as control units, breakers, starters, relays, and meters.

Specifications

Specifications
Manufacturer Part Number JBDAC292619
Manufacturer Appleton
Product Series JBDA
Family Series Appleton Enclosures, JBDA Series
Description ATX ALUM ENCL 295X265X195 EXD
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included Yes
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 8 "
Approvals EX
Net Weight 22.05 lbs
Gross Weight 22.05 lbs