JBDR45G
Appleton Electrical Boxes, JBDR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBDR45G

Appleton Electrical Boxes, JBDR Series

JBDR45G

Appleton Electrical Boxes, JBDR Series
ATX ENCLOSURE ALUM RND 4 X M25
MFG Item Number
JBDR45G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, JBDR Series
Item #
JBDR45G
ATX ENCLOSURE ALUM RND 4 X M25

JBDR Series Information

  • IK10 (20 Joules) high impact resistant box
  • Pillar type terminal block (4 x terminals) for easy connection
  • Terminal capacity is 4 x 4 mm² (0.006 x 0.006 in²) or 2 x 6 mm² (0.003 x 0.009 in²)
  • Internal earth: ground plate with 4 x M4 screws for connection to 4 mm diameter lugs
  • External earth, M5 screw
  • Back plate supplied
Appleton flameproof ATX JBDR Series provides compact, round terminal junction boxes that are highly corrosion resistant and are designed to facilitate electrical connections in classified hazardous locations exposed to flammable gases, vapors or dusts. 2, 3 and 4 pre‑drilled entry versions are available.

Specifications

Specifications
Product Series JBDR
Manufacturer Part Number JBDR45G
Manufacturer Appleton
Family Series Appleton Electrical Boxes, JBDR Series
Description ATX ENCLOSURE ALUM RND 4 X M25
Connection Type Threaded
Style JBDR
Shape X
Number of Hubs 4
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Aluminum
Cover Included Yes
Cover Type Blank
Gasket Included No
Comments M25
Net Weight 1.98 lbs
Gross Weight 1.98 lbs