JBDX75
Appleton Electrical Boxes, JB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBDX75

Appleton Electrical Boxes, JB Series

JBDX75

Appleton Electrical Boxes, JB Series
UNILET 3/4 TAPPING
Item Number
JBDX75
MFG Item Number
JBDX-75
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, JB Series
Item #
JBDX75
UNILET 3/4 TAPPING

JB Series Information

  • Smooth, rounded integral bushings in hubs protect conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity
  • Roomy interiors provide more wiring space
  • Suitable for exposed or concealed installations
Appleton JB Round Junction Boxes are used to connect and change direction of conduit runs. These conduit outlet boxes serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Product Series JB
Manufacturer Part Number JBDX-75
Manufacturer Appleton
Family Series Appleton Electrical Boxes, JB Series
Description UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: 4 3/4 IN Tapped Openings, Knockouts: Yes, Height: 4-1/2 IN, Width: 4-1/2 IN, Depth: 2-1/16 IN, Finish: Triple-Coat Zinc Electroplate, Chromat
Connection Type Threaded
Style JBD
Shape D
Number of Hubs 4
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Iron
Cover Included No
Gasket Included No
Approvals UL
Net Weight 0 lbs
Gross Weight 2.36 lbs