JBEA231109
Appleton Enclosures, JBEA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBEA231109

Appleton Enclosures, JBEA Series

JBEA231109

Appleton Enclosures, JBEA Series
ATX JUNCTION BOX 230X110X95
MFG Item Number
JBEA231109
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JBEA Series
Item #
JBEA231109
ATX JUNCTION BOX 230X110X95

JBEA Series Information

Appleton increased safety ATX JBEA and ECEA Series aluminum enclosures and junction boxes provide for connection of low voltage instrumentation and equipment. They are available in a variety of sizes, with drilling options and accessories to meet a wide range of needs, and are suitable for use in wet or corrosive atmospheres, as well as classified hazardous locations exposed to flammable gases, vapors or dusts.

Specifications

Specifications
Manufacturer Part Number JBEA231109
Manufacturer Appleton
Product Series JBEA
Family Series Appleton Enclosures, JBEA Series
Description ATX JUNCTION BOX 230X110X95
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Nominal Height 9 "
Nominal Width 4 "
Nominal Depth 4 "
Approvals EX
Net Weight 3.53 lbs
Gross Weight 3.53 lbs