Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Electrical Boxes, JBEL Series
JBEL1N4P16G
Appleton Electrical Boxes, JBEL Series
ATX EX E ENCL. W/ 4 PG16 HOLES
MFG Item Number
JBEL1N4P16G
This item cannot be canceled or returned
Description
Electrical Boxes, JBEL Series
ATX EX E ENCL. W/ 4 PG16 HOLES
Specifications
Specifications
| Manufacturer Part Number |
JBEL1N4P16G |
| Manufacturer |
Appleton |
| Product Series |
JBEL |
| Family Series |
Appleton Electrical Boxes, JBEL Series |
| Description |
ATX EX E ENCL. W/ 4 PG16 HOLES |
| Box Type |
Octagon |
| Composition |
Polycarbonate |
| Number of Gangs |
1 |
| Capacity |
103.74 Cubic Inches |
| Lugs Included |
Yes |
| Plugs Included |
No |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Approvals |
ATEX |
| Comments |
Furnished complete with Terminals |
| Net Weight |
0.88 lbs |
| Gross Weight |
0.88 lbs |
JBEL1N4P16G
Appleton Electrical Boxes, JBEL Series