Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Electrical Boxes, JBEL Series
JBEL2A4M20
Appleton Electrical Boxes, JBEL Series
ATX JUNCTION BOX EX E (096114)
MFG Item Number
JBEL2A4M20
This item cannot be canceled or returned
Description
Electrical Boxes, JBEL Series
ATX JUNCTION BOX EX E (096114)
Specifications
Specifications
| Manufacturer Part Number |
JBEL2A4M20 |
| Manufacturer |
Appleton |
| Product Series |
JBEL |
| Family Series |
Appleton Electrical Boxes, JBEL Series |
| Description |
ATX JUNCTION BOX EX E (096114) |
| Box Type |
Octagon |
| Composition |
Polycarbonate |
| Number of Gangs |
1 |
| Capacity |
274.6 Cubic Inches |
| Lugs Included |
Yes |
| Plugs Included |
Yes |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Approvals |
ATEX |
| Comments |
Furnished complete with Terminals |
| Net Weight |
1.54 lbs |
| Gross Weight |
1.54 lbs |
JBEL2A4M20
Appleton Electrical Boxes, JBEL Series