JBEP121209004
Appleton Enclosures, ATX JBEP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBEP121209004

Appleton Enclosures, ATX JBEP Series

JBEP121209004

Appleton Enclosures, ATX JBEP Series
FACTORY DRILLED EMPTY ENCLOSURES
MFG Item Number
JBEP121209004
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ATX JBEP Series
Item #
JBEP121209004
FACTORY DRILLED EMPTY ENCLOSURES

ATX JBEP Series Information

Specifications

Specifications
Manufacturer Part Number JBEP121209004
Manufacturer Appleton
Product Series ATX JBEP
Family Series Appleton Enclosures, ATX JBEP Series
Description FACTORY DRILLED EMPTY ENCLOSURES
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 5 "
Nominal Width 5 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs