JBEP121209AE04T
Appleton Enclosures, ATX JBEP FRP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBEP121209AE04T

Appleton Enclosures, ATX JBEP FRP Series

JBEP121209AE04T

Appleton Enclosures, ATX JBEP FRP Series
PILLAR TERMINALS
MFG Item Number
JBEP121209AE04T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ATX JBEP FRP Series
Item #
JBEP121209AE04T
PILLAR TERMINALS

ATX JBEP FRP Series Information

Appleton increased safety ATX JBEP Series fiberglass reinforced polyester terminal junction boxes for electrical and power applications are factory drilled and equipped. They are ideal for lighting and distribution applications in Zone 1 and 2, 21 and 22. These enclosures feature pillar (live mantle clamping), miniature or screw terminals for use with armored and un‑armored cable. The JBEP Series of power junction boxes are designed for motor and power distribution applications in Zone 1 and 2, 21 and 22. These enclosures can be supplied with 16sqmm to 240sqmm terminals in multiple configurations for use with armored and un‑armored cables.

Specifications

Specifications
Manufacturer Part Number JBEP121209AE04T
Manufacturer Appleton
Product Series ATX JBEP FRP
Family Series Appleton Enclosures, ATX JBEP FRP Series
Description PILLAR TERMINALS
Material Fiberglass Reinforced Polyester
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 5 "
Nominal Width 5 "
Nominal Depth 4 "
Total Qty of Terminals 6
Terminal Block Size 10 mm Sq
Number of Rails 1
Wire Size Range 14-6 AWG
Approvals ATEX, CEC, CSA, IECEX, NEC, UL
Comments Factory drilled and equipped, Armored
Net Weight 1.94 lbs
Gross Weight 1.94 lbs