JBEP2021150
Appleton Enclosures, ATX JBEP FRP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBEP2021150

Appleton Enclosures, ATX JBEP FRP Series

JBEP2021150

Appleton Enclosures, ATX JBEP FRP Series
EMPTY ENCLOSURE
MFG Item Number
JBEP2021150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ATX JBEP FRP Series
Item #
JBEP2021150
EMPTY ENCLOSURE

ATX JBEP FRP Series Information

Appleton increased safety ATX JBEP Series fiberglass reinforced polyester terminal junction boxes for electrical and power applications are factory drilled and equipped. They are ideal for lighting and distribution applications in Zone 1 and 2, 21 and 22. These enclosures feature pillar (live mantle clamping), miniature or screw terminals for use with armored and un‑armored cable. The JBEP Series of power junction boxes are designed for motor and power distribution applications in Zone 1 and 2, 21 and 22. These enclosures can be supplied with 16sqmm to 240sqmm terminals in multiple configurations for use with armored and un‑armored cables.

Specifications

Specifications
Manufacturer Part Number JBEP2021150
Manufacturer Appleton
Product Series ATX JBEP FRP
Family Series Appleton Enclosures, ATX JBEP FRP Series
Description EMPTY ENCLOSURE
Material Fiberglass Reinforced Polyester
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 4 "
Total Qty of Terminals 7
Terminal Block Size 6 mm Sq
Number of Rails 1
Approvals ATEX, CEC, CSA, IECEX, NEC, UL
Comments For field drilling and customization
Net Weight 8.8 lbs
Gross Weight 8.8 lbs