Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Enclosures, JBES Pre-Drilled Series
JBES1291471
Appleton Enclosures, JBES Pre-Drilled Series
SS316 ENCL 96IO W/ SGL PLT
MFG Item Number
JBES1291471
This item cannot be canceled or returned
Description
Enclosures, JBES Pre-Drilled Series
SS316 ENCL 96IO W/ SGL PLT
JBES Pre-Drilled Series Information
Specifications
Specifications
| Manufacturer Part Number |
JBES1291471 |
| Manufacturer |
Appleton |
| Product Series |
JBES Pre-Drilled |
| Family Series |
Appleton Enclosures, JBES Pre-Drilled Series |
| Description |
SS316 ENCL 96IO W/ SGL PLT |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Nominal Height |
5 " |
| Approvals |
EX |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JBES1291471
Appleton Enclosures, JBES Pre-Drilled Series