JBES1291471M304
Appleton Enclosures, JBES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBES1291471M304

Appleton Enclosures, JBES Series

JBES1291471M304

Appleton Enclosures, JBES Series
SS304 ENCL 96IO W/ MNTG PAN, SGL PLT
MFG Item Number
JBES1291471M304
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JBES Series
Item #
JBES1291471M304
SS304 ENCL 96IO W/ MNTG PAN, SGL PLT

JBES Series Information

Appleton increased safety ATX JBES Series 316L stainless steel enclosures are highly corrosion resistant and suitable for use in classified hazardous locations exposed to flammable gases, vapors or dusts. The JBES Series is designed for low voltage electrical and instrumentation connections.

Specifications

Specifications
Manufacturer Part Number JBES1291471M304
Manufacturer Appleton
Product Series JBES
Family Series Appleton Enclosures, JBES Series
Description SS304 ENCL 96IO W/ MNTG PAN, SGL PLT
Material Stainless Steel
Composition Metallic
Number of Doors 1
Panel Included Yes
Nominal Height 5 "
Approvals EX
Net Weight 0 lbs
Gross Weight 0 lbs