JBES1812090F1
Appleton Enclosures, JBES Pre-Drilled Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBES1812090F1

Appleton Enclosures, JBES Pre-Drilled Series

JBES1812090F1

Appleton Enclosures, JBES Pre-Drilled Series
JUNCTION BOX
MFG Item Number
JBES1812090F1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JBES Pre-Drilled Series
Item #
JBES1812090F1
JUNCTION BOX

JBES Pre-Drilled Series Information

Specifications

Specifications
Manufacturer Part Number JBES1812090F1
Manufacturer Appleton
Product Series JBES Pre-Drilled
Family Series Appleton Enclosures, JBES Pre-Drilled Series
Description JUNCTION BOX
Material 316L Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Screws
Nominal Height 7 "
Nominal Width 5 "
Nominal Depth 4 "
Approvals EX
Net Weight 0 lbs
Gross Weight 0 lbs