JBES2622151M
Appleton Enclosures, JBES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBES2622151M

Appleton Enclosures, JBES Series

JBES2622151M

Appleton Enclosures, JBES Series
ATX EXE JUNC BOX 260X220X150
MFG Item Number
JBES2622151M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JBES Series
Item #
JBES2622151M
ATX EXE JUNC BOX 260X220X150

JBES Series Information

Appleton increased safety ATX JBES Series 316L stainless steel enclosures are highly corrosion resistant and suitable for use in classified hazardous locations exposed to flammable gases, vapors or dusts. The JBES Series is designed for low voltage electrical and instrumentation connections.

Specifications

Specifications
Manufacturer Part Number JBES2622151M
Manufacturer Appleton
Product Series JBES
Family Series Appleton Enclosures, JBES Series
Description ATX EXE JUNC BOX 260X220X150
Material 316L Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included Yes
Nominal Height 10 "
Nominal Width 9 "
Nominal Depth 6 "
Approvals EX
Net Weight 0 lbs
Gross Weight 0 lbs