JBES3726203204
Appleton Enclosures, JBES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBES3726203204

Appleton Enclosures, JBES Series

JBES3726203204

Appleton Enclosures, JBES Series
ATX EXE JUNC BOX 370X260X200
MFG Item Number
JBES3726203204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JBES Series
Item #
JBES3726203204
ATX EXE JUNC BOX 370X260X200

JBES Series Information

Appleton increased safety ATX JBES Series 316L stainless steel enclosures are highly corrosion resistant and suitable for use in classified hazardous locations exposed to flammable gases, vapors or dusts. The JBES Series is designed for low voltage electrical and instrumentation connections.

Specifications

Specifications
Manufacturer Part Number JBES3726203204
Manufacturer Appleton
Product Series JBES
Family Series Appleton Enclosures, JBES Series
Description ATX EXE JUNC BOX 370X260X200
Material 316L Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 15 "
Nominal Width 10 "
Nominal Depth 8 "
Approvals EX
Net Weight 0 lbs
Gross Weight 0 lbs