Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Enclosures, JBES Series
JBES5656204
Appleton Enclosures, JBES Series
ATX, 560x560x200mm 316L STAINLESS
MFG Item Number
JBES5656204
This item cannot be canceled or returned
Description
ATX, 560x560x200mm 316L STAINLESS
Appleton increased safety ATX JBES Series 316L stainless steel enclosures are highly corrosion resistant and suitable for use in classified hazardous locations exposed to flammable gases, vapors or dusts. The JBES Series is designed for low voltage electrical and instrumentation connections.
Specifications
Specifications
Manufacturer Part Number
JBES5656204
Manufacturer
Appleton
Product Series
JBES
Family Series
Appleton Enclosures, JBES Series
Description
ATX, 560x560x200mm 316L STAINLESS STEEL ENCLOSURE W/ 4 GLAND PLATES
Material
316L Stainless Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Screws
Panel Included
No
Nominal Height
22 "
Nominal Width
22 "
Nominal Depth
8 "
Approvals
EX
Net Weight
0 lbs
Gross Weight
0 lbs
JBES5656204
Appleton Enclosures, JBES Series