Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Enclosures, JBES Series
JBES7556201U
Appleton Enclosures, JBES Series
ATX, 750X560X200MM JUNCTION BOX,
MFG Item Number
JBES7556201U
This item cannot be canceled or returned
Description
ATX, 750X560X200MM JUNCTION BOX,
Appleton increased safety ATX JBES Series 316L stainless steel enclosures are highly corrosion resistant and suitable for use in classified hazardous locations exposed to flammable gases, vapors or dusts. The JBES Series is designed for low voltage electrical and instrumentation connections.
Specifications
Specifications
Manufacturer Part Number
JBES7556201U
Manufacturer
Appleton
Product Series
JBES
Family Series
Appleton Enclosures, JBES Series
Description
ATX, 750X560X200MM JUNCTION BOX, TYPE JBe 79U
Material
316L Stainless Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Screws
Panel Included
No
Nominal Height
30 "
Nominal Width
22 "
Nominal Depth
8 "
Approvals
EX
Net Weight
0 lbs
Gross Weight
0 lbs
JBES7556201U
Appleton Enclosures, JBES Series