Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Conduit Outlet Bodies
JBK50
Appleton Conduit Outlet Bodies
MALLEABLE COVER W/1/2 HUB
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
MALLEABLE COVER W/1/2 HUB
Specifications
Specifications
Manufacturer Part Number
JBK-50
Manufacturer
Appleton
Family Series
Appleton Conduit Outlet Bodies
Description
Cast Cover, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Size: 1/2 IN Hub, Number Of Outlet: 1 Hub, Mounting: Box, Depth: 3/4 IN, For Use With Unilets JB Conduit Outlet Boxes
Gasket Included
Yes
Hub Size
1/2 "
Composition
Malleable Iron
Net Weight
0 lbs
Gross Weight
0.96 lbs
JBK50
Appleton Conduit Outlet Bodies