JBK75

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBK75

Appleton Electrical Box Covers

JBK75

Appleton Electrical Box Covers
COVER CAST JB BOX 3/4 IN HUB
Item Number
JBK75
MFG Item Number
JBK-75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Series
Item #
JBK75
COVER CAST JB BOX 3/4 IN HUB

Series Information

Specifications

Specifications
Manufacturer Part Number JBK-75
Manufacturer Appleton
Family Series Appleton Electrical Box Covers
Description Cast Cover, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Size: 3/4 IN Hub, Number Of Outlet: 1 Hub, Mounting: Box, Depth: 0.94 IN, For Use With Unilets JB Conduit Outlet Boxes
Net Weight 0 lbs
Gross Weight 1.03 lbs