JBLX100LA
Appleton Electrical Boxes, JB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBLX100LA

Appleton Electrical Boxes, JB Series

JBLX100LA

Appleton Electrical Boxes, JB Series
3-1/8 DEEP JB UNILET 1-HUBS
Item Number
JBLX100LA
MFG Item Number
JBLX100L-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, JB Series
Item #
JBLX100LA
3-1/8 DEEP JB UNILET 1-HUBS

JB Series Information

  • Smooth, rounded integral bushings in hubs protect conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity
  • Roomy interiors provide more wiring space
  • Suitable for exposed or concealed installations
Appleton JB Round Junction Boxes are used to connect and change direction of conduit runs. These conduit outlet boxes serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Product Series JB
Manufacturer Part Number JBLX100L-A
Manufacturer Appleton
Family Series Appleton Electrical Boxes, JB Series
Description Rigid Conduit Outlet Box, Type Tapped, Diameter 4.5 Inch, Depth 3.13 Inch Inside, 3.31 Inch Outside, Number of Hubs 4, Hub Location 4 Side, Hub Size 1 Inch, Number of Plugs 2, Cover Type Hub, Blank, Shape Round, Material Copper Free Aluminum, Finish
Connection Type Threaded
Style JBL
Shape LX
Number of Hubs 4
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Aluminum
Cover Included No
Gasket Included No
Approvals UL
Net Weight 0 lbs
Gross Weight 1.509 lbs