Series Information
| Manufacturer Part Number | JBP1DEI |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The power rated junction box is designed to be used with any Panduit Surface Raceway. It is compatible with standard NEMA single gang screw-on faceplates. It measures 5.19 inches L x 3.45 inches W x 2.75 inches H 131.9mm x 87.7mm x 69.8mm. It is made of |
| Material | Non-Metallic |
| Color | Ivory |
| Net Weight | 0.305 lbs |
| Gross Weight | 0.305 lbs |