Series Information
| Manufacturer Part Number | JBP2DWH |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The power rated junction box is designed to be used with any Panduit LD profile Surface Raceway. It is compatible with standard double gang NEMA screw-on faceplates. It is a double gang box and measures 5.19 inches L x 5.19 inches W x 2.75 inches H |
| Material | Non-Metallic |
| Color | White |
| Net Weight | 0.495 lbs |
| Gross Weight | 0.495 lbs |