Series Information
| Manufacturer Part Number | JBP3DWH |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The three gang, two-piece screw together, Deep outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard three gang faceplates. For use with Pan-Way LD, LDPH or T-45 Surface Raceway systems. 7.00in L x 5.19in W x 2.75in H 177.9mm x 131.9mm |
| Material | Non-Metallic |
| Color | White |
| Net Weight | 0.52 lbs |
| Gross Weight | 0.52 lbs |