JBX100
Appleton Electrical Boxes, JB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JBX100

Appleton Electrical Boxes, JB Series

JBX100

Appleton Electrical Boxes, JB Series
COVER CAST JB BOX 1 IN HUB
Item Number
JBX100
MFG Item Number
JBX-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, JB Series
Item #
JBX100
COVER CAST JB BOX 1 IN HUB

JB Series Information

  • Smooth, rounded integral bushings in hubs protect conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity
  • Roomy interiors provide more wiring space
  • Suitable for exposed or concealed installations
Appleton JB Round Junction Boxes are used to connect and change direction of conduit runs. These conduit outlet boxes serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Product Series JB
Manufacturer Part Number JBX-100
Manufacturer Appleton
Family Series Appleton Electrical Boxes, JB Series
Description Rigid Conduit Outlet Box, Type Tapped, Diameter 4.5 Inch, Depth 1.31 Inch Inside, 1.63 Inch Outside, Number of Hubs 4, Hub Location 4 Side, Hub Size 1 Inch, Number of Plugs 2, Cover Type Hub, Blank, Shape Round, Material Malleable Iron, Finish Zinc
Connection Type Threaded
Style JBX
Shape X
Number of Hubs 4
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Iron
Cover Included No
Gasket Included No
Approvals UL
Net Weight 0 lbs
Gross Weight 1.4 lbs