Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, JC Series
JC-2-AASBH
Penn Union Grounding, JC Series
Bronze Jumper Clamp Connector
This item cannot be canceled or returned
Description
Bronze Jumper Clamp Connector
- Manufactured from High Strength Copper Alloy
- Designed for use as a Ground Connector in CATV and Telecom Installations
- Furnished with Silicon Bronze Hex Washer Head Bolt
Specifications
Specifications
| Manufacturer Part Number |
JC2AASBH |
| Manufacturer |
Penn Union |
| Product Series |
JC |
| Family Series |
Penn Union Grounding, JC Series |
| Description |
Bronze Jumper Clamp Connector |
| Number of Conductors |
2 |
| Conductor Size |
6 sol. |
| Material |
Bronze |
| Compression Style |
Split Frame Clamp |
| For Use With |
CATV, Telecom |
| Mounting |
N/A |
| Direct Burial |
No |
| Net Weight |
0.168 lbs |
| Gross Weight |
0.168 lbs |
JC-2-AASBH
Penn Union Grounding, JC Series