JCAS025.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCAS025.X

Littelfuse Fuses, JCASE Series

JCAS025.X

Littelfuse Fuses, JCASE Series
AUTOMOTIVE JCASE CARTRIDGE FUSE 1-PIECE
MFG Item Number
JCAS025.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, JCASE Series
Item #
JCAS025.X
AUTOMOTIVE JCASE CARTRIDGE FUSE 1-PIECE

JCASE Series Information

Smaller space saving footprint is being designed in by many OEM’s. Patented technology provides both increased time delay and low voltage drop. Features ANSI standard OCR‑A font for visual inspection systems, double spring‑beam box terminal and unique secondary locking feature holds terminal firmly in place.

Specifications

Specifications
Manufacturer Part Number JCAS025.X
Manufacturer Littelfuse
Product Series JCASE
Family Series Littelfuse Fuses, JCASE Series
Description AUTOMOTIVE JCASE CARTRIDGE FUSE 1-PIECE RETAIL PACK
Fuse Type Automotive
Current Rating 25 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs