JCAS030.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCAS030.X

Littelfuse Fuses, JCASE Series

JCAS030.X

Littelfuse Fuses, JCASE Series
FUSE JCASE 32V S/B BOX 30A
MFG Item Number
JCAS030.X
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, JCASE Series
Item #
JCAS030.X
FUSE JCASE 32V S/B BOX 30A

JCASE Series Information

Smaller space saving footprint is being designed in by many OEM’s. Patented technology provides both increased time delay and low voltage drop. Features ANSI standard OCR‑A font for visual inspection systems, double spring‑beam box terminal and unique secondary locking feature holds terminal firmly in place.

Specifications

Specifications
Manufacturer Part Number JCAS030.X
Manufacturer Littelfuse
Product Series JCASE
Family Series Littelfuse Fuses, JCASE Series
Description FUSE JCASE 32V S/B BOX 30A. The JCASE is a cartridge style fuse with female terminal design, providing both increased time delay and low voltage drop to protect high current circuits and handle inrush currents. The JCASE was designed and patented by
Fuse Type Automotive
Current Rating 30 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Net Weight 0.01 lbs
Gross Weight 0.25 lbs