Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JCC56 Eaton's Crouse-Hinds series Conduit Mounts, Conduit Beam Clamp, 1-1/2in. & 2in.,
JCC56 Eaton's Crouse-Hinds series Conduit Mounts, Conduit Beam Clamp, 1-1/2in. & 2in.,
This item cannot be canceled or returned
Description
Conduit Beam Clamp, 1-1/2in. & 2in.,
Specifications
Specifications
| Manufacturer Part Number |
JCC56 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit Mounts |
| Description |
Conduit Beam Clamp, 1-1/2in. & 2in., Iron |
| Type |
EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Iron |
| Style |
Beam Clamp |
| EMT Size (in) |
1-1/2 ", 2 " |
| Rigid Size (in) |
1-1/2 ", 2 " |
| Net Weight |
0.0275 lbs |
| Gross Weight |
2.14 lbs |
JCC56
Eaton's Crouse-Hinds series Conduit Mounts