JCK-A-3R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCK-A-3R Eaton's Bussmann series Fuses, FUSE

MFG Item Number
JCK-A-3R

JCK-A-3R Eaton's Bussmann series Fuses, FUSE

MFG Item Number
JCK-A-3R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JCK-A-3R
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number JCK-A-3R
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 100 A
AC Voltage 2,540 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 6.35 lbs
Gross Weight 1.7637 lbs