JCQ-3E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCQ-3E Eaton's Bussmann series Fuses, FUSE

MFG Item Number
JCQ-3E

JCQ-3E Eaton's Bussmann series Fuses, FUSE

MFG Item Number
JCQ-3E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JCQ-3E
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number JCQ-3E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 3 A
AC Voltage 5,500 VAC
Characteristic Time Delay
Trip Indicator Yes
Net Weight 1.65 lbs
Gross Weight 1.7637 lbs