JCR-B-6R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCR-B-6R Eaton's Bussmann series Fuses, FUSE

MFG Item Number
JCR-B-6R

JCR-B-6R Eaton's Bussmann series Fuses, FUSE

MFG Item Number
JCR-B-6R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JCR-B-6R
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number JCR-B-6R
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 170 A
AC Voltage 8,300 VAC
Characteristic General Purpose
Package Type Stud Mount
Net Weight 10.4 lbs
Gross Weight 0.065 lbs