Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series
JCS1534H
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series
150A, CONN, 3P4W, JL, 600V
This item cannot be canceled or returned
Description
Plugs & Receptacles, J-Line Series
150A, CONN, 3P4W, JL, 600V
J-Line Series Information
Specifications
Specifications
| Manufacturer Part Number |
JCS1534H |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
J-Line |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series |
| Description |
J-Line Connector Watertight Screw Cap, 150 Amp, 3 Pole 4 , with Inch Bushing I.D. |
| Connection Type |
Connector |
| Current Rating |
150 A |
| Voltage |
600 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Comments |
Screw Cap |
| Net Weight |
5.2 lbs |
| Gross Weight |
5.2 lbs |
JCS1534H
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series