JCT-10E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCT-10E Eaton's Bussmann series Fuses, FUSE

MFG Item Number
JCT-10E

JCT-10E Eaton's Bussmann series Fuses, FUSE

MFG Item Number
JCT-10E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JCT-10E
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number JCT-10E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 10 A
AC Voltage 15,500 VAC
Characteristic Time Delay
Trip Indicator Yes
Net Weight 2.725 lbs
Gross Weight 0.0353 lbs