JCU-300E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCU-300E Eaton's Bussmann series Fuses, MEDIUM VOLTAGE FUSE

MFG Item Number
JCU-300E

JCU-300E Eaton's Bussmann series Fuses, MEDIUM VOLTAGE FUSE

MFG Item Number
JCU-300E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JCU-300E
MEDIUM VOLTAGE FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number JCU-300E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description MEDIUM VOLTAGE FUSE
Fuse Type Medium Voltage
Current Rating 300 A
AC Voltage 5,500 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 20.25 lbs
Gross Weight 0.007 lbs