Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JCVI-10L
10 PL BULKHEAD MT BS 1 LVR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
10 PL BULKHEAD MT BS 1 LVR
Specifications
Specifications
| Manufacturer Part Number |
JCVI-10L |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
10 PL BULKHEAD MT BS 1 LVR |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Enclosure |
Bulkhead |
| Approvals |
CE, cURus |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.27 lbs |
JCVI-10L
ILME Plugs & Receptacles