JCW-1E
Eaton's Bussmann series Fuses, JCW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCW-1E Eaton's Bussmann series Fuses, JCW Series, BUSS HIGH VOLTAGE FUSE E RATED

MFG Item Number
JCW-1E

JCW-1E Eaton's Bussmann series Fuses, JCW Series, BUSS HIGH VOLTAGE FUSE E RATED

MFG Item Number
JCW-1E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JCW Series
Item #
JCW-1E
BUSS HIGH VOLTAGE FUSE E RATED

JCW Series Information

  • .5~5 Amps
  • 2750/5500VAC
  • Current Limiting
  • Cartridge
  • Non‑Indicating
Low amperage, E‑rated medium voltage fuses are general purpose current limiting fuses. The E rating defines the melting time current characteristic of the fuse and permits electrical interchangeability of fuses with the same E rating. For a general purpose fuse to have an E rating the following condition must be met. The current responsive element shall melt in 300 seconds at rms, current within the range of 200% to 240% of the continuous current rating of the fuse, fuse refill or link. (For fuses rated 100E or less). Bussman low amperage, E rated fuses are designed to provide primary protection for potential, small services and control transformers. These fuses offer a high level of fault current interruption in a self‑contained non‑venting package, which can be mounted indoors or in an enclosure.


Specifications

Specifications
Manufacturer Part Number JCW-1E
Manufacturer Eaton's Bussmann series
Product Series JCW
Family Series Eaton's Bussmann series Fuses, JCW Series
Description Eaton Bussmann series JCW E-Rated PT medium voltage fuse, Current limiting, 1A, 2.4/5.5 kV, 40 kAIC RMS Symmetrical interrupt rating, E class, Single element, Ferrule end X ferrule end connection, 1 barrel, 1.63 in diameter
Fuse Type Medium Voltage
Current Rating 1 A
AC Voltage 2,750 VAC, 5,500 VAC
Characteristic Current Limiting
Interrupt Rating 60 kA @ 5,500 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 1.563 "
Net Weight 1.1 lbs
Gross Weight 1.1 lbs